Thread Forming Screw, #6-32 x 1/2 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK
- Mfr # 156509
- Zoro # G306357010
product price:Â
$
765.99
/pk of 10000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T15
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3-2013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156509
- Zoro #
- G306357010
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ASME B18.6.3-2013
- Materials for Use With
- Dutile and Punch Extruded Metals
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- #6-32
- Fastener Length
- 1/2 in
- Drive Size
- T15
Description
6-32 x 1/2" Full Trilobe Thread Forming Screws/Six-Lobe /Pan Head/Steel/Black Oxide , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.