Thread Forming Screw, #6 x 1 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # 606258

  • Zoro # G306358154


product price:  $763.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606258
Zoro #
G306358154
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.4-1998
Materials for Use With
Thermoplastics, Resins
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

#6 x 1" Thread Forming Screws 48-2 Trilobe/Phillips/Flat Head/Steel/Black Oxide , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products