
Thread Forming Screw, #6 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK
Mfr # 149237
Zoro # G606357185
product price:Â $790.99
/pk 5000, $0.16/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Materials for Use With
Thermoplastics, Resins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
149237
Zoro #
G606357185
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
18-8 Stainless Steel
Materials for Use With
Thermoplastics, Resins
Item
Thread Forming Screw
Description
#6 x 1/2" Thread Forming Screws 48-2 Trilobe/Phillips/Flat Head/18-8 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.