Shop NEWPORT FASTENERS
See all product information
Create Account
Thread Forming Screw, #6 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 3500 PK
- Mfr # 596638
- Zoro # G306358192
product price:Â
$
539.99
/pk of 3500, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.4-1998
Materials for Use With
Thermoplastics, Resins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 596638
- Zoro #
- G306358192
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.4-1998
- Materials for Use With
- Thermoplastics, Resins
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/2 in
Description
#6 x 1/2" Thread Forming Screws 48-2 Trilobe/Phillips/Flat Head/410 Stainless Steel , 3500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.