Thread Forming Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 5000 PK

  • Mfr # 265228

  • Zoro # G606357345


product price:  $1,016.99
/pk 5000, $0.20/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3-2013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265228
Zoro #
G606357345
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3-2013
Materials for Use With
Thermoplastics, Resins
Item
Thread Forming Screw

Description

#6 x 1/2" Thread Forming Screws 48-2 Trilobe/Phillips/Pan Head/410 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products