
Shop NEWPORT FASTENERS
See all product information
Thread Forming Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK
Mfr # 224783
Zoro # G606364589
product price:Â $909.99
/pk 10000, $0.09/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Fastener Length
1/2 in
Drive Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
224783
Zoro #
G606364589
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8-32
Fastener Length
1/2 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
8-32x1/2" Full TrilobeForming Screws/Slotted/Hex Washer Head/Zinc/Serrated,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.