Shop NEWPORT FASTENERS

Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Truss Head Torx Drive, 10000 PK

  • Mfr # 499148

  • Zoro # G306358383


product price:  $877.99
/pk 10000, $0.09/ea
Free Shipping & Returns

Key Features

Truss Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T15
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
499148
Zoro #
G306358383
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8-32
Fastener Length
3/8 in
Drive Size
T15

Details

System of Measurement
Inch
Head Type
Truss
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J81
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

8-32 x 3/8" Full Trilobe Thread Forming Screws/Six-Lobe /Truss Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products