This item is Discontinued.

Newport Fasteners Thread Forming Screw, #8-32 x 5/8 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK 105014

This item is Discontinued.

Newport Fasteners

Thread Forming Screw, #8-32 x 5/8 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK (Discontinued)

Mfr # 105014
Zoro # G106357074
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105014
Zoro #
G106357074
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8-32
Fastener Length
5/8 in
Drive Size
T20

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3-2013
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

8-32 x 5/8" Full Trilobe Thread Forming Screws/Six-Lobe /Pan Head/Steel/Black Oxide , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.