Thread Forming Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 4000 PK

  • Mfr # 292924

  • Zoro # G606356942


product price:  $805.99
/pk 4000, $0.20/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.4-1998
Materials for Use With
Thermoplastics, Resins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292924
Zoro #
G606356942
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.4-1998
Materials for Use With
Thermoplastics, Resins
Item
Thread Forming Screw

Description

#8 x 3/4" Thread Forming Screws 48-2 Trilobe/Phillips/Flat Head/410 Stainless Steel , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.