Thread Forming Screw, #8 x 5/8 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK

  • Mfr # 393080

  • Zoro # G606357208


product price:  $1,741.99
/pk 10000, $0.17/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Drive Size
1/4 in
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393080
Zoro #
G606357208
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
5/8 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3
Materials for Use With
Thermoplastics, Resins
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

#8 x 5/8" Thread Forming Screws 48-2 Trilobe/Unslotted/Hex Washer Head/Steel/Black Oxide , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products