Shop NEWPORT FASTENERS
See all product information
Create Account
Thread Forming Screw, M3-0.50 x 8 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 2000 PK
- Mfr # 601019
- Zoro # G306358147
product price:Â
$
141.99
/pk of 2000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Pozidriv Drive
Blunt Tip
System of Measurement
Metric
Drive Size
1
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601019
- Zoro #
- G306358147
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Pozidriv
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500M
- Materials for Use With
- Dutile and Punch Extruded Metals
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- M3-0.50
- Fastener Length
- 8 mm
- Drive Size
- 1
Description
M3-0.5 x 8 mm Full Trilobe Thread Forming Screws/Pozi/Flat Head/Steel/Zinc/DIN7500M , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.