Shop NEWPORT FASTENERS
See all product information
Create Account
Thread Forming Screw, M3-0.50 x 8 mm, Zinc Plated Steel Hex Head External Hex Drive, 10000 PK
- Mfr # 776343
- Zoro # G506364610
product price:Â
$
335.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Hex Head
External Hex Drive
System of Measurement
Metric
Screw Size
M3-0.50
Fastener Length
8 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 776343
- Zoro #
- G506364610
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- M3-0.50
- Fastener Length
- 8 mm
Details
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500D
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Description
M3-0.5x8mm Full TrilobeForming Screws/Unslotted/Hex Washer Head/Steel/Zinc/DIN7500D/DIN7500D,10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.