Thread Forming Screw, M4-0.70 x 25 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 700 PK

  • Mfr # 712179

  • Zoro # G306358420


product price:  $147.99
/pk 700, $0.21/ea
Free Shipping & Returns

Key Features

Flat Head
Pozidriv Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500M
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
712179
Zoro #
G306358420
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M4-0.70
Fastener Length
25 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Pozidriv
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500M
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

M4-0.7 x 25 mm Full Trilobe Thread Forming Screws/Pozi/Flat Head/Steel/Zinc/DIN7500M , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.