Thread Forming Screw, M5-0.80 x 10 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK
- Mfr # 631629
- Zoro # G006365872
product price:Â
$
138.99
/pk of 500, $0.28/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Drive Size
T25
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 631629
- Zoro #
- G006365872
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- M5-0.80
- Fastener Length
- 10 mm
- Drive Size
- T25
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500CE
- Materials for Use With
- Dutile and Punch Extruded Metals
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Description
M5-0.8 x 10 mm Full Trilobe Thread Forming Screws/Six-Lobe /Pan Head/Steel/Zinc/DIN7500CE , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.