
Shop NEWPORT FASTENERS
See all product information
Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 500 PK
Mfr # 591795
Zoro # G806357978
product price:Â $164.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Pan Head
Pozidriv Drive
Blunt Tip
System of Measurement
Metric
Drive Size
3
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
591795
Zoro #
G806357978
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
M6-1.00
Fastener Length
16 mm
Drive Size
3
Details
System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500C
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
M6-1.0 x 16 mm Full Trilobe Thread Forming Screws/Pozi/Pan Head/Steel/Zinc/DIN7500C , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.