Thread Forming Screw, M6-1.00 x 20 mm, 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK
- Mfr # 760444
- Zoro # G106364591
product price:Â
$
602.99
/pk of 1000, $0.60/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Metric
Drive Size
10 mm
Material
18-8 Stainless Steel
Standards
DIN 7500D
Materials for Use With
Aluminum, Non-Ferrous Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760444
- Zoro #
- G106364591
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Blunt
- Material
- 18-8 Stainless Steel
- Standards
- DIN 7500D
- Materials for Use With
- Aluminum, Non-Ferrous Materials
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- M6-1.00
- Fastener Length
- 20 mm
- Drive Size
- 10 mm
Description
M6-1.0x20mm Full TrilobeForming Screws/Unslt/Hex Washer Hd/18-8 St. Steel/DIN7500D/DIN7500D,1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.