Shop NEWPORT FASTENERS

Thread Forming Screw, M6-1.00 x 30 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 300 PK

  • Mfr # 207667

  • Zoro # G106357388


product price:  $134.99
/pk 300, $0.45/ea
Free Shipping & Returns

Key Features

Pan Head
Pozidriv Drive
Blunt Tip
System of Measurement
Metric
Drive Size
3
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
207667
Zoro #
G106357388
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M6-1.00
Fastener Length
30 mm
Drive Size
3

Details

System of Measurement
Metric
Head Type
Pan
Drive
Pozidriv
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500C
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

M6-1.0 x 30 mm Full Trilobe Thread Forming Screws/Pozi/Pan Head/Steel/Zinc/DIN7500C , 300PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products