
Thread Forming Screw, #10-24 x 1 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK
Mfr # 370697
Zoro # G606364596
product price:Â $700.99
/pk 3000, $0.23/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-24
Fastener Length
1 1/4 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370697
Zoro #
G606364596
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10-24
Fastener Length
1 1/4 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
10-24x1 1/4" Full TrilobeForming Screws/Slotted/Hex Washer Head/Zinc/Serrated,3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.