Thread Forming Screw, 1/2"-13 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK

  • Mfr # 346909

  • Zoro # G106364645


product price:  $1,651.99
/pk 400, $4.13/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
1/2"-13
Fastener Length
1 in
Drive Size
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346909
Zoro #
G106364645
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/2"-13
Fastener Length
1 in
Drive Size
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

1/2-13x1" Full TrilobeForming Screws/Unslotted/Hex Washer Head/Zinc/Serrated,400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products