Thread Forming Screw, 1/2"-13 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK

  • Mfr # 389259

  • Zoro # G906364555


product price:  $1,558.99
/pk 200, $7.79/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/2"-13
Fastener Length
3 in
Drive Size
3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389259
Zoro #
G906364555
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/2"-13
Fastener Length
3 in
Drive Size
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J81
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Partially Threaded
Item
Thread Forming Screw

Description

1/2-13x3" Full TrilobeForming Screws/Unslotted/Hex Washer Head/Steel/Zinc/Partially Threaded/200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products