Thumb Screw, #10-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 1/2 in Lg
- Mfr # 608695
- Zoro # G006365070
product price:Â
$
170.99
/pk of 50, $3.42/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Head Shape
Round
Material
303 Stainless Steel
Finish
Passivated
Head Height
0.203 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608695
- Zoro #
- G006365070
- UPC #
- -
- Country of Origin
- Unknown
- Head Shape
- Round
- Material
- 303 Stainless Steel
- Finish
- Passivated
- Head Material
- 303 Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Inch
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1/2 in
- Head Height
- 0.203 in
Description
10-32 x 1/2" Knurled Thumb Screws/Stainless Steel , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.