Shop NEWPORT FASTENERS
See all product information
Create Account
Thumb Screw, #10-32 Thread Size, Round Washer, Passivated 18-8 Stainless Steel, 0.203 in Head Ht
- Mfr # 308000
- Zoro # G106364980
product price:Â
$
700.99
/pk of 100, $7.01/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Head Shape
Round Washer
Material
18-8 Stainless Steel
Finish
Passivated
Head Height
0.203 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308000
- Zoro #
- G106364980
- UPC #
- -
- Country of Origin
- Unknown
- Head Shape
- Round Washer
- Material
- 18-8 Stainless Steel
- Finish
- Passivated
- Head Material
- 18-8 Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 7/16 in
- Head Height
- 0.203 in
Description
10-32 X 7/16" Knurled Thumb Nuts/Washer Face/303 Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.