Shop NEWPORT FASTENERS
See all product information
Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Steel, 1.18 in Head Ht, 1-1/2 in Lg, 300 PK
Mfr # 586554
Zoro # G606365180
product price:Â $2,153.99
/pk 300, $7.18/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Thickness
0.13 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
586554
Zoro #
G606365180
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Height
1.18 in
Head Thickness
0.13 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Spade
Description
1/2-13 X 1 1/2" Thumb Screws/Type P/Shoulder/Steel/Zinc , 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.