Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 700 PK

  • Mfr # 465376-700

  • Zoro # G106365130


product price:  $287.99
/pk 700, $0.41/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Fastener Length
1 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
465376-700
Zoro #
G106365130
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch

Description

5/16"-18 x 1" Thumb Screws/Type A with Shoulder/Steel/Zinc , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.