Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 0.62 in Head Ht, 1-1/2 in Lg, 200 PK
- Mfr # 469245
- Zoro # G606365296
product price:Â
$
927.99
/pk of 200, $4.64/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Thickness
0.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469245
- Zoro #
- G606365296
- UPC #
- -
- Country of Origin
- Unknown
- Head Shape
- Wing
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Steel
- Item
- Thumb Screw
- Head Type
- Wing
- System of Measurement
- Inch
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-1/2 in
- Head Height
- 0.62 in
- Head Thickness
- 0.29 in
Description
5/16-18 x 1 1/2" Type D/Stamped Wing Screws/Steel/Zinc , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.