
Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 5/8 in Lg, 5000 PK
Mfr # 130961-5000
Zoro # G406365113
product price:Â $129.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Fastener Length
5/8 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
130961-5000
Zoro #
G406365113
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Fastener Length
5/8 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Description
#6-32 x 5/8" Thumb Screws/Type B/No Shoulder/Steel/Zinc , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.