Shop NEWPORT FASTENERS
See all product information
Create Account
Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.3 in Head Ht, 1 in Lg, 2000 PK
- Mfr # 321573
- Zoro # G006365087
product price:Â
$
867.99
/pk of 2000, $0.43/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Fastener Length
1 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321573
- Zoro #
- G006365087
- UPC #
- -
- Country of Origin
- Unknown
- Head Shape
- Spade
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Steel
- Tensile Strength
- 48000 psi
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Spade
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1 in
- Head Height
- 0.3 in
- Head Thickness
- 0.1 in
Description
8-32 X 1" Thumb Screws/Type P/No Shoulder/Steel/Zinc , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.