Zoro Homepage

Toggle Bolt, 3" L, Steel, 50 PK

  • Mfr # 471288

  • Zoro # G606364701


product price: $57.15
/pk 50, $1.14/ea

Key Features

Anchor Diameter
3/16 in
Anchor Length
3"
Thread Size
#10-24
Material
Steel
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471288
Zoro #
G606364701
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/16 in
Anchor Length
3"
Thread Size
#10-24
Usable Length
3"

Details

Item
Toggle Bolt
Material
Steel
Head Type
Round
Drive Type
Combination

Description

3/16"x3" Toggle Bolts/Round Hd/Combo Drive/Zinc/Anchor Size: 3/16"/Screw Size: 10-24x3"/Drill 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.