Top Lock Lock Nut, 1/4"-28, Steel, Grade 9, EcoGuard Gray/Silver, 5000 PK

  • Mfr # 655558

  • Zoro # G206329896


product price:  $3,069.99
/pk 5000, $0.61/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655558
Zoro #
G206329896
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-28

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
System of Measurement
Inch

Description

1/4-28 Non Flanged Top Lock Hex Nuts/Grade 9/EcoGuard 1000 Hour Coating/DFAR Compliant , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.