Top Lock Lock Nut, 3/4"-10, Steel, Grade 9, EcoGuard Gray/Silver, 350 PK
- Mfr # 484976
- Zoro # G106327527
product price:Â
$
1,656.99
/pk of 350, $4.73/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 484976
- Zoro #
- G106327527
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Top Lock
- Material
- Steel
- Material Grade/Class
- Grade 9
- Finish
- EcoGuard Gray/Silver
- System of Measurement
- Inch
Dimensions
- Thread Size
- 3/4"-10
Description
3/4-10 Non Flanged Top Lock Hex Nuts/Grade 9/EcoGuard 1000 Hour Coating/DFAR Compliant , 350PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.