Top Lock Lock Nut, 3/8"-16, Steel, Grade 9, EcoGuard Gray/Silver, 2000 PK

  • Mfr # 331318

  • Zoro # G106327619


product price:  $1,662.99
/pk 2000, $0.83/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
331318
Zoro #
G106327619
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Grade 9
Finish
EcoGuard Gray/Silver
System of Measurement
Inch

Description

3/8-16 Non Flanged Top Lock Hex Nuts/Grade 9/EcoGuard 1000 Hour Coating/DFAR Compliant , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products