Top Lock Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 4000 PK

  • Mfr # 850679-BR-4000

  • Zoro # G906331700


product price:  $734.99
/pk 4000, $0.18/ea
Free Shipping & Returns

Key Features

Hex Type
Flange Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850679-BR-4000
Zoro #
G906331700
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Top Lock
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6927
System of Measurement
Metric
Corrugated Tubing Fitting Color
Silver

Description

M6-1.00 Prevailing Torque Flange Top Locknuts DIN 6927/Class 8 Steel/Zinc , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.