Wedge Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 50 PK

  • Mfr # 617706

  • Zoro # G906354204


product price:  $1,040.99
/pk 50, $20.82/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Thread Size
1/2"-13
Maximum Material Thickness
1/4"
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617706
Zoro #
G906354204
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
3-3/4"
Thread Size
1/2"-13
Maximum Material Thickness
1/4"
Thread Length
2 1/4 in

Details

Item
Wedge Anchor
Material
Stainless Steel
Finish
Plain
Material Grade
18-8

Description

1/2-13 x 3 3/4" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.