Shop NEWPORT FASTENERS
See all product information
Create Account
Wedge Anchor, 1/2 in Dia., 4-1/4" L, Steel Zinc Plated, 50 PK
- Mfr # 792569
- Zoro # G106354240
product price:Â
$
195.99
/pk of 50, $3.92/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Thread Size
1/2"-13
Maximum Material Thickness
1-1/2"
Thread Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 792569
- Zoro #
- G106354240
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wedge Anchor
- Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 1/2 in
- Overall Length
- 4-1/4"
- Thread Size
- 1/2"-13
- Maximum Material Thickness
- 1-1/2"
- Thread Length
- 1 1/4 in
Description
1/2-13 x 4 1/4" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.