Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK

  • Mfr # 516074

  • Zoro # G906354235


product price:  $1,196.99
/pk 10, $119.70/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
5/8"-11
Maximum Material Thickness
6-7/8"
Material Grade
18-8
Thread Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
516074
Zoro #
G906354235
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
10"
Thread Size
5/8"-11
Maximum Material Thickness
6-7/8"
Thread Length
2 1/2 in

Details

Item
Wedge Anchor
Material
Stainless Steel
Material Grade
18-8

Description

5/8-11 x 10" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.