
Wedge Anchor, 5/8 in Dia., 3-1/2" L, Stainless Steel Plain, 25 PK
Mfr # 239839
Zoro # G306354255
product price:Â $957.99
/pk 25, $38.32/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
Thread Size
5/8"-11
Maximum Material Thickness
3/8"
Thread Length
1 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
239839
Zoro #
G306354255
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
5/8 in
Overall Length
3-1/2"
Thread Size
5/8"-11
Maximum Material Thickness
3/8"
Thread Length
1 7/8 in
Details
Item
Wedge Anchor
Material
Stainless Steel
Finish
Plain
Material Grade
18-8
Description
5/8-11 x 3 1/2" Wedge Anchors/Stainless Steel/Nut & Washer Included/ICC Compliant , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.