Shop NEWPORT FASTENERS

Wedge Anchor, 5/8 in Dia., 6" L, Steel Zinc Plated, 25 PK

  • Mfr # 195612

  • Zoro # G606354252


product price:  $227.99
/pk 25, $9.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
5/8"-11
Maximum Material Thickness
2-7/8"
Thread Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
195612
Zoro #
G606354252
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8 in
Overall Length
6"
Thread Size
5/8"-11
Maximum Material Thickness
2-7/8"
Thread Length
4 3/8 in

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Description

5/8-11 x 6" Wedge Anchors/Steel/Zinc/Nut & Washer Included/ICC Compliant , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.