
Weld Screw, #10-24, 2 in, Flat 90 Deg. Spade, Steel, Plain Finish, 1000 PK
Mfr # 723568
Zoro # G706369781
product price:Â $672.99
/pk 1000, $0.67/ea
Free Shipping & Returns
Key Features
Type
Flat 90 Deg. Spade
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
723568
Zoro #
G706369781
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Stud Length
2 in
Size
#10-24
Length
2"
Details
Item
Weld Screw
Type
Flat 90 Deg. Spade
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Material
Steel
Head Type
L-Shaped 90 Deg. Spade
Finish
Plain
Description
10-24 x 2" Weld Screws/L-Shaped 90 Deg. Spade/Steel/Plain , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.