
Weld Screw, 1/4"-20, 2 in, Bottom Projection, Steel, Plain Finish, 1000 PK
Mfr # 953845
Zoro # G206369793
product price:Â $388.99
/pk 1000, $0.39/ea
Free Shipping & Returns
Key Features
Type
Bottom Projection
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
953845
Zoro #
G206369793
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Stud Length
2 in
Length
2"
Size
1/4"-20
Details
Item
Weld Screw
Type
Bottom Projection
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Head Type
Nibs Under Head
Finish
Plain
Material
Steel
Description
1/4-20 x 2" Weld Screws/Nibs Under Head/Steel/Plain , 1000PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.