Shop NEWPORT FASTENERS
See all product information
Create Account
Weld Screw, 1/4"-20, 3/4 in, Flat 90 Deg. Spade, Steel, Plain Finish, 1000 PK
- Mfr # 677570
- Zoro # G306369815
product price:Â
$
972.99
/pk of 1000, $0.97/ea
Free Shipping & Returns
Key Features
Type
Flat 90 Deg. Spade
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 677570
- Zoro #
- G306369815
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Weld Screw
- Type
- Flat 90 Deg. Spade
- Threaded Rod Material
- Steel
- Min. Tensile Strength
- 60,000 psi
- System of Measurement
- Inch
- Threaded Rod Finish
- Plain
- Head Type
- L-Shaped 90 Deg. Spade
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- 1/4"-20
- Stud Length
- 3/4 in
- Length
- 3/4"
- Size
- 1/4"-20
Description
1/4-20 x 3/4" Weld Screws/L-Shaped 90 Deg. Spade/Steel/Plain , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.