
Weld Screw, 1/4"-20, 3/4 in, Top Projection, Steel, Plain Finish, 2000 PK
Mfr # 634286
Zoro # G406369814
product price:Â $466.99
/pk 2000, $0.23/ea
Free Shipping & Returns
Key Features
Type
Top Projection
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634286
Zoro #
G406369814
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Stud Length
3/4 in
Length
3/4"
Size
1/4"-20
Details
Item
Weld Screw
Type
Top Projection
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Head Type
Nibs On Top of Head
Finish
Plain
Material
Steel
Description
1/4-20 x 3/4" Weld Screws/Nibs On Top of Head/Steel/Plain , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.