Weld Screw, 3/8"-16, 13/4 in, Bottom Projection, Steel, Plain Finish, 500 PK

  • Mfr # 108287

  • Zoro # G306369792


product price:  $1,097.99
/pk 500, $2.20/ea
Free Shipping & Returns

Key Features

Type
Bottom Projection
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108287
Zoro #
G306369792
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Stud Length
13/4 in
Length
1-3/4"
Size
3/8"-16

Details

Item
Weld Screw
Type
Bottom Projection
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Head Type
Nibs Under Head
Finish
Plain
Material
Steel

Description

3/8-16 x 1 3/4" Weld Screws/Nibs Under Head/Steel/Plain , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.