Weld Screw, #6-32, 3/4 in, Flat 90 Deg. Spade, Steel, Plain Finish, 1000 PK

  • Mfr # 620073

  • Zoro # G106369817


product price:  $542.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Type
Flat 90 Deg. Spade
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620073
Zoro #
G106369817
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-32
Stud Length
3/4 in
Length
3/4"
Size
#6-32

Details

Item
Weld Screw
Type
Flat 90 Deg. Spade
Threaded Rod Material
Steel
Min. Tensile Strength
60,000 psi
System of Measurement
Inch
Threaded Rod Finish
Plain
Head Type
L-Shaped 90 Deg. Spade
Finish
Plain
Material
Steel

Description

6-32 x 3/4" Weld Screws/L-Shaped 90 Deg. Spade/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.