
Weld Stud, #10-24, 1-1/2 in, Steel, Copper Plated Finish, 2500 PK
Mfr # NFV20107-2500
Zoro # G106369732
product price:Â $599.99
/pk 2500, $0.24/ea
Free Shipping & Returns
Key Features
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Fastener Finish
Copper Plated
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFV20107-2500
Zoro #
G106369732
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Stud Length
1-1/2 in
Dia./Thread Size
#10-24
Base Length
1-1/2"
Details
Item
Weld Stud
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Fastener Finish
Copper Plated
Basic Material
Steel
Nut Style
Flanged
Description
#10-24 x 1-1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 2500 pieces, 2500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.