Weld Stud, #10-24, 1 in, Aluminum, 100 PK

  • Mfr # NFV22105-100

  • Zoro # G206369748


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Aluminum
System of Measurement
Inch
Base Length
1"
Dia./Thread Size
#10-24
Basic Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV22105-100
Zoro #
G206369748
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Stud Length
1 in
Base Length
1"
Dia./Thread Size
#10-24

Details

Item
Weld Stud
Threaded Rod Material
Aluminum
System of Measurement
Inch
Basic Material
Aluminum
Nut Style
Flanged

Description

#10-24 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.