Weld Stud, #10-24, 1 in, Aluminum, 2500 PK

  • Mfr # NFV22105-2500

  • Zoro # G906369758


product price: $544.99
/pk 2500, $0.22/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Aluminum
System of Measurement
Inch
Basic Material
Aluminum
Nut Style
Flanged
Base Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFV22105-2500
Zoro #
G906369758
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Stud Length
1 in
Base Length
1"
Dia./Thread Size
#10-24

Details

Item
Weld Stud
Threaded Rod Material
Aluminum
System of Measurement
Inch
Basic Material
Aluminum
Nut Style
Flanged

Description

#10-24 x 1 Flanged Capacitor Discharge Welding Studs , Quantity: 2500 pieces, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.