Zoro Homepage

Weld Stud, #10-24, 1/2 in, Aluminum, 5000 PK

  • Mfr # NFV22102-5000

  • Zoro # G906369727


product price: $811.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Aluminum
System of Measurement
Inch
Nut Style
Flanged
Basic Material
Aluminum
Dia./Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV22102-5000
Zoro #
G906369727
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Stud Length
1/2 in
Dia./Thread Size
#10-24
Base Length
1/2"

Details

Item
Weld Stud
Threaded Rod Material
Aluminum
System of Measurement
Inch
Nut Style
Flanged
Basic Material
Aluminum
Fastener Finish
Copper Plated

Description

#10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 5000 pieces, 5000PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.