Weld Stud, #10-24, 1/2 in, Stainless Steel, 100 PK

  • Mfr # NFV21102-100

  • Zoro # G206369762


product price:  $90.39
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Base Length
1/2"
Basic Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFV21102-100
Zoro #
G206369762
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Stud Length
1/2 in
Base Length
1/2"
Dia./Thread Size
#10-24

Details

Item
Weld Stud
Threaded Rod Material
Stainless Steel
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
18-8
Nut Style
Flanged

Description

#10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.