
Weld Stud, #10-24, 1/2 in, Steel, Copper Plated Finish, 100 PK
Mfr # NFV20102-100
Zoro # G106369756
product price:Â $69.95
/pk 100, $0.70/eaKey Features
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Base Length
1/2"
Nut Style
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NFV20102-100
Zoro #
G106369756
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Stud Length
1/2 in
Base Length
1/2"
Dia./Thread Size
#10-24
Details
Item
Weld Stud
Threaded Rod Material
Steel
System of Measurement
Inch
Threaded Rod Finish
Copper Plated
Nut Style
Flanged
Basic Material
Steel
Fastener Finish
Copper Plated
Description
#10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.