Weld Stud, #10-24, 2 in, Aluminum, 100 PK

  • Mfr # NFV22108-100

  • Zoro # G106369763


product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns

Key Features

Threaded Rod Material
Aluminum
System of Measurement
Inch
Nut Style
Flanged
Dia./Thread Size
#10-24
Base Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFV22108-100
Zoro #
G106369763
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Stud Length
2 in
Dia./Thread Size
#10-24
Base Length
2"

Details

Item
Weld Stud
Threaded Rod Material
Aluminum
System of Measurement
Inch
Nut Style
Flanged
Basic Material
Aluminum

Description

#10-24 x 2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.